Global Industrial
Model # :WB269386BK
Global Industrial™ Black Vinyl Braided Rope 59" With Ends For Portable Gold Post
Write a Review
|
Questions & Answers (0)
Product Description
BEST VALUE CROWD CONTROL POST & ROPES
Vinyl Rope with Ends for Portable Gold Post
Rope with ends easily attach to Best Value Post (sold separately) to create an effective and easy to use portable crowd control barrier. Post and rope stanchions are easy to set-up and move when you need them. Belts are 59"L and include gold plated stainless steel ends for easy connection to post. Leather-like braided Vinyl rope.
Vinyl Rope with Ends for Portable Gold Post
Rope with ends easily attach to Best Value Post (sold separately) to create an effective and easy to use portable crowd control barrier. Post and rope stanchions are easy to set-up and move when you need them. Belts are 59"L and include gold plated stainless steel ends for easy connection to post. Leather-like braided Vinyl rope.
PRICE
$24.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Diameter | 1-1/2 in |
Product Details
| Type | Rope |
| Material | Vinyl |
| Description | Vinyl Braided Rope |
| Color | Black |
| Manufacturers Part Number | 269386BK |
| Indoor/Outdoor | Indoor |
| End Style | Gold Snap Ends |
| Brand | Global Industrial |