SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wall Mount Retractable Belt Barrier, Black Case W/6-1/2' Black/Yellow Belt

Global Industrial™ Wall Mount Retractable Belt Barrier, Black Case W/6-1/2' Black/Yellow Belt

Item #: WB269387YB

(8)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $35.95

Clearance Price: $12.67

Save $0.63 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wall Mount Retractable Belt Barrier, Black Case W/10' Black/Yellow Belt

Wall Mount Retractable Belt Barrier, Black Case W/10' Black/Yellow Belt

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Queueway Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/Yellow Belt

Queueway Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/Yellow Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Black Wrinkle Case W/18' Black/Yellow Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Black Wrinkle Case W/18' Black/Yellow Belt

Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle Case W/13' Black/Yellow Belt

Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle Case W/13' Black/Yellow Belt

Lavi Industries Warehouse Retractable Belt Barrier, Yellow Case W/18' Neon Ylw "Do Not Enter" Belt

Lavi Industries Warehouse Retractable Belt Barrier, Yellow Case W/18' Neon Ylw "Do Not Enter" Belt

Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle W/13' Neon Yellow "Caution" Belt

Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle W/13' Neon Yellow "Caution" Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Satin Case W/15' Neon Yellow "Caution" Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Satin Case W/15' Neon Yellow "Caution" Belt

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Wave Bike Rack, 5-Bike Capacity, Flange Mount, Black

Global Industrial™ Wave Bike Rack, 5-Bike Capacity, Flange Mount, Black

SafetyMaster 450 Retractable Belt Barrier, 40" Yellow Post, 11' Black/Yellow Belt - Pkg Qty 2

SafetyMaster 450 Retractable Belt Barrier, 40" Yellow Post, 11' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

Mr. Chain Plastic Chain Barrier On A Reel, 1-1/2"x200'L, Yellow

Mr. Chain Plastic Chain Barrier On A Reel, 1-1/2"x200'L, Yellow

Global Industrial™ Steel Crowd Control Barrier, 102"L x 40"H x 1-1/4"D, Yellow

Global Industrial™ Steel Crowd Control Barrier, 102"L x 40"H x 1-1/4"D, Yellow

Best value wall mount retractable barriers help block off restricted areas & allow temporary access to areas in various commercial & retail environments. Wall mount crowd control barriers feature a self retracting 6-1/2'L belt with belt end clips that prevent raveling. Includes a locking belt receiver to prevent accidental tape release. Wall mount housing and bracket is made using black powder coated steel for strength.

Weights & Dimensions

  • Depth 2-3/4 in
  • Width 3-3/4 in
  • Belt Length 6-1/2 ft
  • Height 4-1/2 in
  • Weight 2 lbs

Product Details

  • Attachment Standard Receiver
  • Mounting Location Wall Mount
  • Assembly Required No
  • Type Wall Mount Retractable Belt Barrier
  • Indoor/Outdoor Indoor
  • Brand Global Industrial
  • Belt Color Family Black/Yellow
  • Material Steel
  • Manufacturers Part Number 269387YB
  • Belt Material Polyester
  • Color Family Black
  • Number of Belts 1

Warranty

  • Warranty 1 Year Limited yr
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Wall mount barrier
    Your review:
    highly visible, does what it's supposed to. Holding up very well.
  • Reviewer: Anonymous

    Date: February 25, 2016

    Boone County Health Dept.
    Your review:
    We are very happy with the Retractable Barriers that we purchased. We replaced chains that we had up to block off an entrance. These Belts are easy to use. Great product.
  • Reviewer: Anonymous

    Date: October 15, 2014

    Great Price
    Your review:
    Hard to give a complete review at this time but so far its very good. Good price!
  • Reviewer: Anonymous

    Date: June 11, 2014

    Retractabl Belt Barrier
    Your review:
    Very simple to install. Nice sleek looking and simplistic design. Accomplished exactly what I wanted it to do. Very affordable.
  • Reviewer: Anonymous

    Date: June 04, 2013

    Retractable barrier
    Your review:
    Excellent and handy for most applicatins.
  • Reviewer: Anonymous

    Date: May 28, 2013

    "DO NOT ENTER"
    Your review:
    Works great as "do not enter" people barrier.
  • Reviewer: Anonymous

    Date: June 29, 2012

    Barrier Belt with Receiver
    Your review:
    just what I needed.
  • Reviewer: Anonymous

    Date: June 19, 2012

    Good product
    Your review:
    Good product, well constructed, little pricy but worth it
Product Q & A

There are no questions for this product.

Newer version available for just $5.18 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Wall Mount Receiver

$18.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wall Mount Retractable Belt Barrier, Black Case W/6-1/2' Black/Yellow Belt

Global Industrial™ Wall Mount Retractable Belt Barrier, Black Case W/6-1/2' Black/Yellow Belt

Item #: WB269387YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wall Mount Retractable Belt Barrier, Black Case W/6-1/2' Black/Yellow Belt
    Global Industrial™ Wall Mount Retractable Belt Barrier, Black Case W/6-1/2' Black/Yellow Belt
    Global Industrial™ Wall Mount Retractable Belt Barrier, Black Case W/6-1/2' Black/Yellow Belt
    Global Industrial™ Wall Mount Retractable Belt Barrier, Black Case W/6-1/2' Black/Yellow Belt
    Global Industrial™ Wall Mount Retractable Belt Barrier, Black Case W/6-1/2' Black/Yellow Belt
    Global Industrial™ Wall Mount Retractable Belt Barrier, Black Case W/6-1/2' Black/Yellow Belt
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant