SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Queueway Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/Yellow Belt

Queueway Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/Yellow Belt

Item #: WB443079YB

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $45.95

Clearance Price: $22.48

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

Global Industrial™ Wall Mount Retractable Belt Barrier, Black Case W/6-1/2' Black/Yellow Belt

Global Industrial™ Wall Mount Retractable Belt Barrier, Black Case W/6-1/2' Black/Yellow Belt

Wall Mount Retractable Belt Barrier, Black Case W/10' Black/Yellow Belt

Wall Mount Retractable Belt Barrier, Black Case W/10' Black/Yellow Belt

Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle Case W/13' Black/Yellow Belt

Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle Case W/13' Black/Yellow Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Black Wrinkle Case W/18' Black/Yellow Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Black Wrinkle Case W/18' Black/Yellow Belt

Lavi Industries Warehouse Retractable Belt Barrier, Yellow Case W/18' Neon Ylw "Do Not Enter" Belt

Lavi Industries Warehouse Retractable Belt Barrier, Yellow Case W/18' Neon Ylw "Do Not Enter" Belt

Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle W/13' Neon Yellow "Caution" Belt

Lavi Industries Magnetic Retractable Belt Barrier, Black Wrinkle W/13' Neon Yellow "Caution" Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Satin Case W/15' Neon Yellow "Caution" Belt

Lavi Industries Wall Mount Retractable Belt Barrier, Satin Case W/15' Neon Yellow "Caution" Belt

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Mr. Chain Plastic Chain Barrier On A Reel, 1-1/2"x200'L, Yellow

Mr. Chain Plastic Chain Barrier On A Reel, 1-1/2"x200'L, Yellow

Global Industrial™ Steel Crowd Control Barrier, 102"L x 40"H x 1-1/4"D, Yellow

Global Industrial™ Steel Crowd Control Barrier, 102"L x 40"H x 1-1/4"D, Yellow

SafetyMaster 450 Retractable Belt Barrier, 40" Yellow Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

SafetyMaster 450 Retractable Belt Barrier, 40" Yellow Post, 7-1/2' Black/Yellow Belt - Pkg Qty 2

Block off restricted areas or control lines in heavy crowd traffic areas. Powerful constant-force spring retracts belt with ease. Safety locking belt end provides a built-in braking system for slow, belt retraction that avoids accidental release. 7'6"L belt is made of heavy duty woven polyester that won't fray of pucker over time. Heavy gauge steel housing with black powder coat finish for strength. Bracket allows easy wall mount installation with included screw fixings. Wall receiver clip included. 2 Year Limited Warranty.

Weights & Dimensions

  • Depth 2-3/4 in
  • Width 3-3/4 in
  • Belt Length 7-1/2 ft
  • Height 4-1/2 in

Product Details

  • Attachment Standard Receiver
  • Mounting Location Wall Mount
  • Assembly Required No
  • Type Wall Mount Retractable Belt Barrier
  • Indoor/Outdoor Indoor
  • Brand Queueway
  • Belt Color Family Black/Yellow
  • Series WallPro
  • Material Steel
  • Manufacturers Part Number QWAYWALL-D4
  • Belt Material Polyester
  • Color Family Black
  • Number of Belts 1

Warranty

  • Warranty 1 yr
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Wall mounted belt barrier
    Your review:
    The item overall is good. The materials are adequate and design works smoothly.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Tensabarrier® Plastic Wall Mount Receiver

$11.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Queueway Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/Yellow Belt

Queueway Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/Yellow Belt

Item #: WB443079YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant