x

Take 15% off your entire order!

Offer applied at checkout

Sprayon Blast 'Em Wasp & Hornet Killer, 16 oz. Aerosol Can - S00857 - Pkg Qty 12

Sprayon Blast 'Em Wasp & Hornet Killer, 16 oz. Aerosol Can - S00857 - Pkg Qty 12

Item #: WBB53000

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$6.80 ea.

Price: $81.60 / Pkg of 12

Save $4.08 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $81.60 /pkg.
  • Buy 3+ $69.60 /pkg.

Quantity

Customers Also Viewed

Sprayon SP857 Blast'Em Wasp & Hornet Killer contains a high amount of petroleum distillates for the best knockdown and kill rate. Kills wasps, hornets, yellow jackets, flies, mosquitoes and flying moths. Residual deposit will kill returning wasps and hornets.

Ideal on utility meters and boxes; nesting areas in eaves and shrubs; outside surfaces of screens, doors and window frames; porch lighting fixtures; also for use in outdoor public areas such as golf courses, beaches, picnic grounds and amphitheaters

  • Will Not Harm Most Plastics, Including Noryl, ABS and Lexan
  • 98% Knockdown, 100% Kill Within 24 Hours
  • Sprays up to 20 Feet
  • EPA reg. No. 67603-11-64695

    • BRAND Sprayon
    • MANUFACTURERS PART NUMBER S00857000
    • PACKAGE QUANTITY 12 Cans
    • SIZE TYPE 16 oz. Aerosol Can
    • STYLE Contact Spray
    • TYPE Wasp & Hornet
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Sprayon Blast 'Em Wasp & Hornet Killer, 16 oz. Aerosol Can - S00857 - Pkg Qty 12

    Sprayon Blast 'Em Wasp & Hornet Killer, 16 oz. Aerosol Can - S00857 - Pkg Qty 12

    Item #: WBB53000

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant