Red Kap® Blended Duck Zip Front Hooded Jacket Regular-L Brown Duck JD20
Write a Review
|
Questions & Answers (0)
Product Description
As flexible and reliable as you are on the job, this hooded lined jacket offers warmth, protection, and a durable duck blend. Front hand-warmer pockets offer quick relief from the cold, and gored sleeves let you move easily in the toughest conditions. Full zipper front with two front pouch-style pockets with reinforced bartacks.
PRICE
$94.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Regular |
| Size | Regular-L |
Product Details
| Type | Utility Jacket |
| Color | Brown Duck |
| Style | JD20 |
| Closure Type | Zipper |
| Material | Polyester/Cotton |
| Front Closure | Zipper |
| Description | Blended Duck Zip-Front Hooded Jacket |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | JD20BDRGL |
| Primary Use | Cold Weather Protection |
| Brand | Red Kap |