Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Blickman D24LS Stainless Steel Wall Cabinet with Glass Door, 2 Shelves, 24-3/4"W x 13"D x 30"H

Blickman D24LS Stainless Steel Wall Cabinet with Glass Door, 2 Shelves, 24-3/4"W x 13"D x 30"H

Item #: WBB530110

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,678.24 up to 7% OFF

Price: $2,488.00

$414.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Blickman A24LS Stainless Steel Wall Cabinet with Solid Door, 2 Shelves, 24-3/4"W x 13"D x 30"H

Blickman A24LS Stainless Steel Wall Cabinet with Solid Door, 2 Shelves, 24-3/4"W x 13"D x 30"H

Omnimed® Small Patient E-Lock Security Wall Cabinet,1 Adjustable Shelf 7-1/2"W x 4"D x 10-1/2"H

Omnimed® Small Patient E-Lock Security Wall Cabinet,1 Adjustable Shelf 7-1/2"W x 4"D x 10-1/2"H

Lab Wall Cabinet 35"W x 13"D x 30"H, 2 Glass Steel Encased Doors, 2 Adj Shelves, Model Gray

Lab Wall Cabinet 35"W x 13"D x 30"H, 2 Glass Steel Encased Doors, 2 Adj Shelves, Model Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Blickman D24LS Stainless Steel Wall Cabinet with Glass Door, 2 Shelves, 24-3/4"W x 13"D x 30"H

Blickman Wall Cabinets are designed for flush face construction with a recessed back panel for uneven wall surfaces. Solid doors are double walled for added strength and sound deadened for optimal performance. Sliding doors ride quietly on noiseless ball bearing rollers.

MATERIALS: Stainless Steel, Type 300 Series, nickel-bearing, 1/4" thick, clear tempered sheet glass.

GAUGES: Body, shelves, outer door pan or frame-18 gauge. Inner door pan or inserts-20 gauge.

CONSTRUCTION: Cabinets are constructed as individual free standing units, with finished sides and bottom and rabbeted openings for doors. A recessed pan back, 3/4" deep, is incorporated to facilitate installation. Shelves are constructed with channel shaped on 1/2" centers the full height of the cabinet. Solid doors are double wall, telescoping pans with channel reinforcing between pans. Glazed doors are double-shell design, with a one-piece outer frame, die-formed to receive a rubber-gasketed glass panel. Doors are available either hinged or sliding, with hinged doors hung on semi-concealed stainless steel hinges and fitted with die cast aluminum bar pulls and spring loaded nylon roller catches. Sliding doors are suspended from overhead, self lubricating, noiseless, ball bearing rollers, and ride in stainless steel guide strips, fitted with die formed, recessed pulls welded in place. Narcotic locker cabinet is constructed as above, with a single wall, pan shaped door provided behind the outer double wall door, each furnished with its own non-duplicable, individually keyed lock.

WELDED: All welding accomplished by hell-arc method. All exposed welds ground smooth.

FINISH: All exposed stainless steel surfaces are free from pit marks, weld seams and scale, and polished to a satin finish.

Weights & Dimensions

  • Depth 13 in
  • Width 24-3/4 in
  • Height 30 in
  • Weight 85 lbs

Product Details

  • Brand Blickman
  • Door Type Glass
  • Number of Shelves 2
  • Manufacturers Part Number D24LS
  • Color Family Silver
  • Number of Doors 1

Warranty

  • Warranty Limited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blickman D24LS Stainless Steel Wall Cabinet with Glass Door, 2 Shelves, 24-3/4"W x 13"D x 30"H

Blickman D24LS Stainless Steel Wall Cabinet with Glass Door, 2 Shelves, 24-3/4"W x 13"D x 30"H

Item #: WBB530110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant