Blickman Stainless Steel Mobile Instrument Table, 36 x 24", Adjustable Height
Write a Review
|
Questions & Answers (0)
Product Description
Blickman Adjustable height instrument tables are designed to straddle the OR table, and offer twenty inches of travel to accommodate changes in table position during neuro, cardiac and orthopedic surgery. When used in general surgery, the table can be adjusted to accommodate the varying heights of personnel. This model can be adjusted manually from either side with a detachable crank handle. Tables travel easily on four, 3" casters, two casters with brakes. Height Adjustment: 36"- 56"H with crank handle Leg Clearance: 28-5/8".
PRICE
$3,039.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 36 - 56 in |
| Wheel Diameter | 3 in |
| Base Gauge | 16 ga |
| Nominal Height | 36 - 56 in |
| Gauge | 18 ga |
Product Details
| Type | Instrument Table |
| Color | Silver |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Adjustment Type | Hand Crank |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Manufacturers Part Number | 7893SS-O |
| Base Material | Stainless Steel |
| Top Material | 304 Stainless Steel |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |