Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Blickman 7856SS Crescent Utility Table with H-Brace, 36"L x 20"W x 34"H

Blickman 7856SS Crescent Utility Table with H-Brace, 36"L x 20"W x 34"H

Item #: WBB529927

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,861.65 up to 7% OFF

Price: $1,729.00

$288.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Blickman 7852SS Allen Two Shelf Utility Cart, 20"L x 16"W x 34"H

Blickman 7852SS Allen Two Shelf Utility Cart, 20"L x 16"W x 34"H

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

AERO Stainless Steel Instrument Table with Lower Shelf, 48"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 48"L x 24"W x 34"H

Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 60"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 60"L x 24"W x 34"H

Lakeside® 8356 Stainless Steel Instrument Table with Shelf - 36"L x 20"W x 34"H

Lakeside® 8356 Stainless Steel Instrument Table with Shelf - 36"L x 20"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 36"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 36"L x 24"W x 34"H

Blickman 7850SS Ferguson Anesthesia Utility Table with 1 Drawer, 20"L x 16"W x 34"H

Blickman 7850SS Ferguson Anesthesia Utility Table with 1 Drawer, 20"L x 16"W x 34"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Blickman 7856SS Crescent Utility Table with H-Brace, 36"L x 20"W x 34"H

Blickman 7856SS Crescent Utility Table with H-Brace is a combination utility-work table, which provides a large work surface and storage in two, four-inch deep drawers housed below the work surface. A continuous guard rail on three sides protects contents. Travels easily on three-inch casters.

Weights & Dimensions

  • Wheel Diameter 3 in
  • Width 20 in
  • Length 36 in
  • Height 34 in

Product Details

  • Number of Drawers 2
  • Number of Shelves 1
  • Type Utility Table
  • Brand Blickman
  • Package Quantity 1
  • Series Crescent
  • Material Stainless Steel
  • Manufacturers Part Number 7856SS
  • Color Family Silver
  • Wheel Type Rubber Swivel

Warranty

  • Warranty Limited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blickman 7856SS Crescent Utility Table with H-Brace, 36"L x 20"W x 34"H

Blickman 7856SS Crescent Utility Table with H-Brace, 36"L x 20"W x 34"H

Item #: WBB529927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant