Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Blickman M35HAS Stainless Steel Medical Cabinet with Sliding Doors, 5 Shelves, 35"W x 18"D x 84"H

Blickman M35HAS Stainless Steel Medical Cabinet with Sliding Doors, 5 Shelves, 35"W x 18"D x 84"H

Item #: WBB530182

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,290.87 up to 6% OFF

Price: $5,903.00

$983.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Blickman I35HAS Stainless Steel Medical Cabinet with Solid Doors, 5 Shelves, 35"W x 18"D x 84"H

Blickman I35HAS Stainless Steel Medical Cabinet with Solid Doors, 5 Shelves, 35"W x 18"D x 84"H

Blickman J35HAS Stainless Steel Medical Cabinet with Sliding Doors, 5 Shelves, 35"W x 18"D x 84"H

Blickman J35HAS Stainless Steel Medical Cabinet with Sliding Doors, 5 Shelves, 35"W x 18"D x 84"H

Blickman 7970SS Paul Instrument and Supply Cabinet, 5 Glass Shelves, 35-5/8"W x 16"D x 79-1/4"H

Blickman 7970SS Paul Instrument and Supply Cabinet, 5 Glass Shelves, 35-5/8"W x 16"D x 79-1/4"H

Lab Wall Freestanding Cabinet 35"W x 18"D x 84-1/4"H, 2 Steel Doors, 5 Adj Shelves, Model Gray

Lab Wall Freestanding Cabinet 35"W x 18"D x 84-1/4"H, 2 Steel Doors, 5 Adj Shelves, Model Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Blickman M35HAS Stainless Steel Medical Cabinet with Sliding Doors, 5 Shelves, 35"W x 18"D x 84"H

Blickman High Cabinets offer double walled solid doors for added strength and sound deadening for optimal performance. Sliding doors ride quietly on noiseless ball bearing rollers. Recessed base allows for convenient 3" x 4" toe space for easy access to cabinet. Bases can be eliminated when cabinet is recessed or other base is used.

MATERIALS: Stainless Steel, Type 300 Series, nickel-bearing, 1/4" thick clear tempered glass.

GAUGES: Body shelves, outer door pan or frame - 18 gauge. Base - 16 gauge. Leveling gussets - 12 gauge.

CONSTRUCTION: Cabinets are constructed as floor and wall supported, individual cases with finished sides, designed to accommodate five adjustable shelves. Cabinets are provided with applied channel shaped bases, incorporating toe space recesses approximating 3" deep and 4" high. Gussets with leveling bolts are welded into the corners, accessible through button covered holes punched in the cabinet bottoms. Bases can be omitted when conditions dictate. Shelves are constructed with channel shaped and a flanged edge, adjustable on 1/2" centers the full height of the cabinets. Solid doors are double wall, telescoping pans with interior channel reinforcing between pans. Glazed doors are double shell design, with a one-piece outer frame, die-formed to receive a rubber gasketed glass panel, held in place by removable insert strips. Doors are available either hinged or sliding, with hinged doors hung on three semi-concealed stainless steel hinges. Right hand hinged doors fitted with two point up and down know latching, left hand doors with astragal, dummy knob and spring loaded nylon roller catch. Sliding doors are provided with semi-concealed, ball bearing sheaves set into the bottom edges of the doors, riding in stainless steel tracks top and bottom. Door frames are fitted with die-formed recessed pulls welded in place.

WELDING: All welding accomplished by heli-arc method. All exposed welds ground smooth.

FINISH: All exposed surfaces are free from pit marks, weld seams and scale, and polished to a satin finish.

OPTIONS: Sloping tops, additional shelves by special order.

Weights & Dimensions

  • Depth 18 in
  • Width 35 in
  • Height 84 in
  • Weight 325 lbs

Product Details

  • Number of Shelves 5
  • Number of Doors 2
  • Brand Blickman
  • Package Quantity 1
  • Door Type Glass
  • Warranty Limited Lifetime
  • Manufacturers Part Number M35HAS
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blickman M35HAS Stainless Steel Medical Cabinet with Sliding Doors, 5 Shelves, 35"W x 18"D x 84"H

Blickman M35HAS Stainless Steel Medical Cabinet with Sliding Doors, 5 Shelves, 35"W x 18"D x 84"H

Item #: WBB530182

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant