SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Blickman 7956SS Kennedy Stainless Steel Freestanding Medical Storage Cabinet

Blickman 7956SS Kennedy Stainless Steel Freestanding Medical Storage Cabinet

Item #: WBB530091

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9,150.44 up to 7% OFF

Price: $8,501.00

$1,416.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Blickman 7953SS Kay Stainless Steel Freestanding Medical Storage Cabinet

Blickman 7953SS Kay Stainless Steel Freestanding Medical Storage Cabinet

Fire Extinguisher, 5 Lbs Multi-Purpose Dry Chemical, Cosmic 5E

Fire Extinguisher, 5 Lbs Multi-Purpose Dry Chemical, Cosmic 5E

Blickman 7970SS Paul Instrument and Supply Cabinet, 5 Glass Shelves, 35-5/8"W x 16"D x 79-1/4"H

Blickman 7970SS Paul Instrument and Supply Cabinet, 5 Glass Shelves, 35-5/8"W x 16"D x 79-1/4"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Universal® 24-Hour Round Wall Clock, 12.63" Overall Diameter, Black Case, 1 AA

Universal® 24-Hour Round Wall Clock, 12.63" Overall Diameter, Black Case, 1 AA

Bunn 42400.0103 - Coffee Decanters, 64 oz., Regular, 3 Pack

Bunn 42400.0103 - Coffee Decanters, 64 oz., Regular, 3 Pack

Bunn Coffee Decanters, 64 oz, Decaf, 3 Pack - 42401.0103

Bunn Coffee Decanters, 64 oz, Decaf, 3 Pack - 42401.0103

Blickman 7956SS Kennedy Stainless Steel Freestanding Medical Storage Cabinet

The Blickman 7956SS (Kennedy) Freestanding Cabinet is a 36" wide treatment and storage cabinet with two distinct sections separated by a stainless steel work surface. Narcotic locker and three glass shelves in the upper section independently lock. The bottom section consists of three 7" deep drawers, closed-door compartment with one stainless steel shelf. Cabinet is mounted on four legs with stainless steel glides. Reconfigure this cabinet with all stainless steel shelves, solid doors, sloping top for easy cleaning and casters.

MATERIALS: Stainless Steel, Type 300, Series, nickel-bearing, 1/4" clear tempered sheet glass.

GAUGES: Sides, backs, tops, bottoms, shelf-18 gauge. Doors and drawers - 20 gauge. Legs - 12 gauge.

CONSTRUCTION: Cabinet consists of separate upper and lower compartments with seamless welded faces and doubled front edges. Cabinet is mounted on four stainless steel glide equipped offset legs, welded to bottom corners. Upper compartment is provided with glass paneled doors of double shell design formed to hold a rubber - gasketed glass panel. Right hand door equipped with locking knob and three way latching, left hand door with dummy knob and roller catch, operating on semi-concealed stainless steel hinges. Three glass shelves, with all edges ground smooth and polished, adjusts on 1/2" increments on full height stripping shelves, with all edges ground smooth and polished, adjusts on 1/2" increments on full height stripping welded to back an front of cabinet. An independently locked narcotic cabinet, 13-1/4" x 5" x 7-3/4" with double walled door, is welded to the bottom, back and side of compartment. Lower compartment is furnished with one double pan door with bar pull hung on semi-concealed stainless steel hinges, and three half width, full depth, 7" deep drawers, with channeled edges and horizontally coved intersections, welded to drawer heads fitted with die-cast aluminum bar pulls. Slides with integral stops and ball bearing rollers are welded to drawer sides, with mating body slides secured to the cabinet interior. Cupboard equipped with one removable stainless steel shelf. Upper and lower sections are joined together by four supports, two each at front and rear edges of the upper cabinet. Front supports are 1-1/4" square stainless steel tubing and back supports concealed by the backsplash of the stainless steel base cabinet top.

WELDING: Welding is accomplished by heli-arc method. All exposed welds ground smooth.

FINISH: Exposed surfaces are free from pit marks, weld seams and scale, and polished to a satin finish.

OPTIONS: Casters, stainless steel shelves for upper compartment, sloping top.

Weights & Dimensions

  • Depth 16 in
  • Width 36 in
  • Height 76-1/2 in
  • Weight 270 lbs

Product Details

  • Number of Drawers 3
  • Number of Shelves 4
  • Number of Doors 3
  • Brand Blickman
  • Package Quantity 1
  • Door Type (2) Glass, (1) Steel
  • Series Kennedy®
  • Manufacturers Part Number 7956SS
  • Color Family Silver

Warranty

  • Warranty Limited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blickman 7956SS Kennedy Stainless Steel Freestanding Medical Storage Cabinet

Blickman 7956SS Kennedy Stainless Steel Freestanding Medical Storage Cabinet

Item #: WBB530091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant