SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Blickman 7953SS Kay Stainless Steel Freestanding Medical Storage Cabinet

Blickman 7953SS Kay Stainless Steel Freestanding Medical Storage Cabinet

Item #: WBB530145

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,772.44 up to 9% OFF

Price: $3,436.00

$572.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Blickman 7956SS Kennedy Stainless Steel Freestanding Medical Storage Cabinet

Blickman 7956SS Kennedy Stainless Steel Freestanding Medical Storage Cabinet

Blickman 7970SS Paul Instrument and Supply Cabinet, 5 Glass Shelves, 35-5/8"W x 16"D x 79-1/4"H

Blickman 7970SS Paul Instrument and Supply Cabinet, 5 Glass Shelves, 35-5/8"W x 16"D x 79-1/4"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Blickman 7953SS Kay Stainless Steel Freestanding Medical Storage Cabinet

The Blickman 7953SS (Kay) Freestanding Cabinet is a 30" wide cabinet that divides upper and lower sections. The upper section consists of a glass door and three 14-1/2" glass shelves, adjustable every 1/2". Locking door latch secures contents. Bottom cabinet has a solid stainless door and houses one removable stainless steel shelf. Cabinet is mounted on four legs with stainless steel glides. Reconfigure this cabinet with two solid door, all stainless steel shelving and a sloping top or casters to suit your requirements.

MATERIALS: Stainless Steel, Type 300 Series, nickel-bearing, 1/4" clear tempered sheet glass.

GAUGES: Sides, backs, tops, bottoms, shelf-8 gauge. Doors and drawers-20 gauge. Legs-12 gauge.

CONSTRUCTION: Cabinet consists of separated upper and lower storage compartment with seamless welded face, doubled front edges. Lower cabinet is mounted on four offset type legs welded to bottom corners, mounted on stainless steel glides. A counter weight is fastened underneath at bottom rear of cabinet. Upper cushioned glass panel held in place by removable retaining strips. Door fitted with lock handle and three-way latching device engaging at top, side and bottom simultaneously. Full-length stainless steel stripping welded to back wall and fastened to front edges of compartment permits shelf height adjustment every 1/2". Three adjustable glass shelves furnished. Lower compartment furnished with one double-walled door fitted with handle, hung on semi-concealed stainless steel hinges closing against rabbeted frame of cabinet. The cabinet is furnished with one removable stainless steel shelf.

WELDING: All welding accomplished by heli-arc method. All exposed welds ground smooth.

FINISH: All exposed stainless steel surfaces are polished to a satin finish.

OPTIONS: casters, stainless steel shelves for upper compartment, sloping top on upper cabinet. Solid stainless steel upper door.

Weights & Dimensions

  • Depth 16 in
  • Width 30 in
  • Height 58 in
  • Weight 210 lbs

Product Details

  • Number of Shelves 4
  • Number of Doors 2
  • Package Quantity 1
  • Brand Blickman
  • Door Type (1) Glass, (1) Steel
  • Series Kay
  • Manufacturers Part Number 7953SS
  • Color Family Silver

Warranty

  • Warranty Limited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blickman 7953SS Kay Stainless Steel Freestanding Medical Storage Cabinet

Blickman 7953SS Kay Stainless Steel Freestanding Medical Storage Cabinet

Item #: WBB530145

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant