$5,789.07 up to 7% OFF
Price: $5,378.00
Customers Also Viewed
Blickman DC24 Desk Cabinet includes a fluorescent light fixture over a sloped writing surface, dry erase board and four drawers providing a generous work surface and storage area. Cabinet consists of an open faced upper section, with sloped stainless steel writing surface, dry erase back panel and ceiling mounted fluorescent light fixture with ON-OFF switch, and a lower drawer section. Four drawers with double wall fronts, shall operate on side mounted, two-section, nylon ball bearing roller slides with built-in extension stops. Heads provided with die-cast aluminum bar pulls.
Weights & Dimensions
- Depth 18 in
- Width 24-1/8 in
- Height 60 in
- Weight 255 lbs
Product Details
- Brand Blickman
- Number of Drawers 4
- Door Type Open Top
- Manufacturers Part Number DC24
- Color Family Silver
Warranty
- Warranty Limited Lifetime
There are no questions for this product.

Blickman 7844SS Sawyer Instrument Table with H-Brace, 48"L x 20"W x 34"H
Item #: B529896
Not Yet Rated
$673.00

Blickman 7892SS-O Adjustable Height Instrument Table, 36"L x 20"W x 36"- 56"H
Item #: B529930
Not Yet Rated
$2,571.00

Blickman 7956SS Kennedy Stainless Steel Freestanding Medical Storage Cabinet
Item #: B530091
Not Yet Rated
$8,501.00

Blickman 7970SS Paul Instrument and Supply Cabinet, 5 Glass Shelves, 35-5/8"W x 16"D x 79-1/4"H
Item #: B530100
Not Yet Rated
$5,358.00

Blickman 7953SS Kay Stainless Steel Freestanding Medical Storage Cabinet
Item #: B530145
Not Yet Rated
$3,436.00

Blickman DC24 Desk Cabinet with 4 Drawers, 24-1/8"W x 18"D x 60"H
$5378.0
- Product Information
- Customer Review
- Product Q&A
- Accessories