Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Blickman 3026SSH Sawyer Instrument Table with H-Brace, 30"L x 26"W x 34"H

Blickman 3026SSH Sawyer Instrument Table with H-Brace, 30"L x 26"W x 34"H

Item #: WBB529900

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 20
  • 30
  • 36
  • 48
  • 60
  • 72

30

  • 16
  • 20
  • 24
  • 26

26

$846.72 up to 2% OFF

Price: $828.00

$138.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Blickman 7832SS Howard Instrument Table with Shelf, 36"L x 20"W x 34"H

Blickman 7832SS Howard Instrument Table with Shelf, 36"L x 20"W x 34"H

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

AERO Stainless Steel Instrument Table with Lower Shelf, 48"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 48"L x 24"W x 34"H

Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 60"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 60"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H

Blickman 7842SS Sawyer Instrument Table with H-Brace, 36"L x 20"W x 34"H

Blickman 7842SS Sawyer Instrument Table with H-Brace, 36"L x 20"W x 34"H

Blickman 3026SS Howard Instrument Table with Shelf, 30"L x 26"W x 34"H

Blickman 3026SS Howard Instrument Table with Shelf, 30"L x 26"W x 34"H

Blickman 7852SS Allen Two Shelf Utility Cart, 20"L x 16"W x 34"H

Blickman 7852SS Allen Two Shelf Utility Cart, 20"L x 16"W x 34"H

Blickman 7850SS Ferguson Anesthesia Utility Table with 1 Drawer, 20"L x 16"W x 34"H

Blickman 7850SS Ferguson Anesthesia Utility Table with 1 Drawer, 20"L x 16"W x 34"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Blickman 3026SSH Sawyer Instrument Table with H-Brace, 30"L x 26"W x 34"H

Blickman Sawyer Instrument Tables with H-Braces offer a complete 18 gauge, 304 stainless construction. Lightweight, yet extremely durable. Sanitary closed top hem prevents bacterial build-up. Sealed reinforcing channels provide structural rigidity. 1-1/4" diameter legs are fully welded for strength and stability. The Sawyer Tables have an H-brace in lieu of a second shelf. H-braces are fully welded around the legs with no crevices for dirt to collect. All tables travel on three-inch casters.

Weights & Dimensions

  • Wheel Diameter 3 in
  • Width 26 in
  • Length 30 in
  • Weight Capacity 300 lbs
  • Height 34 in

Product Details

  • Number of Shelves 1
  • Type Instrument Table
  • Brand Blickman
  • Package Quantity 1
  • Series Sawyer
  • Material Stainless Steel
  • Manufacturers Part Number 3026SSH
  • Color Family Silver
  • Wheel Type Rubber Swivel

Warranty

  • Warranty Limited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blickman 3026SSH Sawyer Instrument Table with H-Brace, 30"L x 26"W x 34"H

Blickman 3026SSH Sawyer Instrument Table with H-Brace, 30"L x 26"W x 34"H

Item #: WBB529900

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant