Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2836529

Global Industrial™ Blow Gun, Composite Nozzle w/ Protective Screen - Pkg Qty 5

|
Questions & Answers (0)
PRICE
$59.30Sold in packages of 5 / $11.86ea
was $93.75
Save $34.45 (36.75%)
Free Shipping Ships in One Business Day
Standout Features:

✓ Anti-scratch composite nozzle prevents damage to surrounding equipment.
✓ The handle is completely sealed to prevent dirt and build up from clogging the trigger.
✓ Progressive trigger allows total control over air stream pressure.

Improve the efficiency of any air tool with the Global Industrial™ Blow Gun with Composite Nozzle. Its ergonomic grip and insulated body will regulate the temperature to create a comfortable handling experience for extended periods of use, making it ideal for machinists, technicians, operators, mechanics, detailers, or anyone with an air tool connection. The nozzle's protective polyamide construction ensures longevity and ensures no damage will occur to surrounding equipment. 1 Year Limited Warranty.

  • 1/4" FNPT brass inlet.
  • Recommended service pressure: 87 psi.
  • Max operating pressure: 145 psi.
  • 1
    1
    Easy online or call-in returns.
    Review This Product

    Help us improve your experience with this product.

    Reviews

    Review This Product

    Help us improve your experience with this product.

    Questions & Answers

    Get to know about this product from customers who own it.