SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Werner® H262004 Blue Armor Climbing/Positioning Harness, Tongue Buckle Legs, XL

Werner® H262004 Blue Armor Climbing/Positioning Harness, Tongue Buckle Legs, XL

Item #: WBB1224272

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$122.50 up to 12% OFF

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® H312005 LITEFIT™ Standard Harness, Tongue Buckle Legs, XXL

Werner® H312005 LITEFIT™ Standard Harness, Tongue Buckle Legs, XXL

FallTech® Harness/Lanyard Combination Set

FallTech® Harness/Lanyard Combination Set

Protecta®® FIRST™ Vest-Style Harness, AB17550

Protecta®® FIRST™ Vest-Style Harness, AB17550

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses

Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Werner® Blue Armor 1000 Climbing/Positioning Harness, Tongue Buckle Legs, XL

Werner Blue Armor 1000 harnesses deliver the right combination of safety features, comfort, and durability for the professional worker. Unique wear indicating webbing and impact indicators allow for easy inspection. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The back pad is large enough to protect the user's back, padded to absorb sweat and feel comfortable, and designed to prevent tangling when donning the harness. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability. Hip D-rings for positioning, chest D-ring for climbing applications. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.

Features:
  • WebAlert inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier
  • Large back pad with breathable, sweat absorbing foam helps keep harness untangled when donning
  • Hip D-rings for positioning applications
  • Chest D-ring for climbing applications
  • Slotted pass through buckles on the chest strap fastens without twisting
  • Tongue buckle legs straps, ideal when multiple workers use the same harness
  • 5-point adjustments for optimal fit

Weights & Dimensions

  • Width 14-13/32 in
  • Weight Capacity 310 lbs
  • Size XL
  • Weight 5.5 lbs

Product Details

  • Strap Material Polyester
  • Description Blue Armor 1000 Climbing/Positioning Harness
  • Side D Ring Yes
  • Front D-Ring No
  • Type Climbing, Ladder Climbing, Descent Control, Positioning
  • Belt No
  • Leg Connection Type Tongue Buckle
  • Chest Connection Type Pass-Through
  • Brand Werner
  • Package Quantity 1
  • Back D-Ring Yes
  • Series Blue Armor 1000
  • Material Polyester Web
  • Style Full Body Harness
  • Manufacturers Part Number H262004
  • Color Family Blue

Compliance & Certifications

  • Certifications ANSI z359.11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® H262004 Blue Armor Climbing/Positioning Harness, Tongue Buckle Legs, XL

Werner® H262004 Blue Armor Climbing/Positioning Harness, Tongue Buckle Legs, XL

Item #: WBB1224272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant