
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Werner® Blue Armor 1000 Construction Harness, Pass-Through Legs, M/L
Werner Blue Armor 1000 harnesses deliver the right combination of safety features, comfort, and durability for the professional worker. Unique wear indicating webbing and impact indicators allow for easy inspection. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The back pad is large enough to protect the user's back, padded to absorb sweat and feel comfortable, and designed to prevent tangling when donning the harness. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability. Hip D-rings for positioning applications. Made for general construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Slotted pass-through buckles on the leg and chest straps fasten without twisting.
Features:
Werner Blue Armor 1000 harnesses deliver the right combination of safety features, comfort, and durability for the professional worker. Unique wear indicating webbing and impact indicators allow for easy inspection. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The back pad is large enough to protect the user's back, padded to absorb sweat and feel comfortable, and designed to prevent tangling when donning the harness. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability. Hip D-rings for positioning applications. Made for general construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Slotted pass-through buckles on the leg and chest straps fasten without twisting.
Features:
- WebAlert inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier
- Large back pad with breathable, sweat absorbing foam helps keep harness untangled when donning
- Hip D-rings for positioning applications
- Includes padded, removable work belt capable of holding tools
- Slotted pass through buckles on the chest and leg straps fasten without twisting
- 5-point adjustments for optimal fit
Product Details
- Strap Material Polyester
- Description Blue Armor 1000 Construction Harness
- Side D Ring Yes
- Front D-Ring No
- Type Work Positioning
- Belt Yes
- Leg Connection Type Pass-Thru
- Chest Connection Type Pass-Through
- Brand Werner
- Package Quantity 1
- Back D-Ring Yes
- Series Blue Armor 1000
- Material Polyester Web
- Style Full Body Harness
- Manufacturers Part Number H231102
- Color Family Blue
Weights & Dimensions
- Width 14-13/32 in
- Weight Capacity 310 lbs
- Size M/L
- Weight 6 lbs
Compliance & Certifications
- Certifications ANSI z359.11
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Werner® H231104 Blue Armor Construction Harness, Pass-Through Legs, XL
Item #: B1224253
Not Yet Rated
$126.95

Werner® H231105 Blue Armor Construction Harness, Pass-Through Legs, XXL
Item #: B1224270
Not Yet Rated
$126.95

Werner® H231101 Blue Armor Construction Harness, Pass-Through Legs, S
Item #: B1224285
Not Yet Rated
$126.95

Werner® H231102 Blue Armor Construction Harness, Pass-Through Legs, M/L
$126.95
- Product Information
- Customer Review
- Product Q&A
- Accessories