
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Werner® Blue Armor 1000 Standard Harness, Tongue Buckle Legs, S
Werner Blue Armor 1000 harnesses deliver the right combination of safety features, comfort, and durability for the professional worker. Unique wear indicating webbing and impact indicators allow for easy inspection. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The back pad is large enough to protect the user's back, padded to absorb sweat and feel comfortable, and designed to prevent tangling when donning the harness. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.
Features:
Werner Blue Armor 1000 harnesses deliver the right combination of safety features, comfort, and durability for the professional worker. Unique wear indicating webbing and impact indicators allow for easy inspection. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The back pad is large enough to protect the user's back, padded to absorb sweat and feel comfortable, and designed to prevent tangling when donning the harness. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.
Features:
- WebAlert inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier
- Large back pad with breathable, sweat absorbing foam helps keep harness untangled when donning
- Slotted pass through buckles on the chest strap fastens without twisting
- Tongue buckle legs straps, ideal when multiple workers use the same harness
- 5-point adjustments for optimal fit
Product Details
- Strap Material Polyester
- Description Blue Armor 1000 Standard Harness
- Side D Ring No
- Front D-Ring No
- Type Work Postitioning, Ladder Climbing
- Belt No
- Leg Connection Type Tongue Buckle
- Chest Connection Type Pass-Through
- Brand Werner
- Package Quantity 1
- Back D-Ring Yes
- Series Blue Armor 1000
- Material Polyester Web
- Style Full Body Harness
- Manufacturers Part Number H212001
- Color Family Blue
Weights & Dimensions
- Width 14-13/32 in
- Weight Capacity 310 lbs
- Size S
- Weight 4.5 lbs
Compliance & Certifications
- Certifications ANSI Z359.11 OSHA 29 CFR 1910 & 1926
Customer Review
Product Q & A
There are no questions for this product.

Werner® H212001 Blue Armor Standard Harness, Tongue Buckle Legs, S
$88.95
- Product Information
- Customer Review
- Product Q&A
- Accessories