The Werner Blue Armor H132105 Construction Harness with Back and Hip D-Rings features Relief Handles to achieve the Gravity Override position and help reduce the potential hazards of suspension trauma, WebAlert™ inspectable webbing and impact indicators, 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability and the waist D-rings are for positioning applications. The Quick Connect chest buckle and Tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.
Werner® H212005 Blue Armor Standard Harness, Tongue Buckle Legs, XXL
|
Questions & Answers (0)
Product Description
PRICE
$98.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-13/32 in |
| Weight Capacity | 310 lbs |
| Weight | 5 lbs |
| Size | 2XL |
Product Details
| Webbing Material | Polyester |
| Side D Ring | No |
| Padding Location | Back |
| Chest Connection Type | Pass-Through |
| Material | Polyester Web |
| Manufacturers Part Number | H212005 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Pass-Through |
| Brand | Werner |
| Type | Climbing Harness, Positioning Harness |
| Belt | No |
| Color | Blue |
| Series | Blue Armor 1000 |
| Front D-Ring | No |
| D-Ring Material | Steel |
| Style | Vest |
| Strap Material | Polyester |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back |
| Description | Blue Armor 1000 Standard Harness |
Compliance & Certifications
| Certifications | ANSI Z359.11 OSHA 29 CFR 1910 & 1926 |