
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Werner® Blue Armor 2000 Construction Harness, Tongue Buckle Legs, M/L
Werner Blue Armor 2000 harnesses are designed and manufactured for the most demanding applications and the most serious professional user. Unique wear indicating webbing and impact indicators allow for easy inspection. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The back pad is large enough to protect the user's back, padded to absorb sweat and feel comfortable, and designed to prevent tangling when donning the harness. Shoulder pads provide additional user comfort. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability. Hip D-rings for positioning applications. Made for general construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Quick connect chest buckle. Tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.
Features:
Werner Blue Armor 2000 harnesses are designed and manufactured for the most demanding applications and the most serious professional user. Unique wear indicating webbing and impact indicators allow for easy inspection. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The back pad is large enough to protect the user's back, padded to absorb sweat and feel comfortable, and designed to prevent tangling when donning the harness. Shoulder pads provide additional user comfort. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability. Hip D-rings for positioning applications. Made for general construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Quick connect chest buckle. Tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.
Features:
- WebAlert inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier
- Large back pad with breathable, sweat absorbing foam helps keep harness untangled when donning
- Shoulder pads for user comfort
- Hip D-rings for positioning applications
- Includes padded, removable work belt capable of holding tools
- Quick connect buckles on chest
- Tongue buckle legs straps, ideal when multiple workers use the same harness
- 5-point adjustments for optimal fit
Weights & Dimensions
- Width 14-13/32 in
- Weight Capacity 310 lbs
- Size M/L
- Weight 6.5 lbs
Product Details
- Strap Material Polyester
- Description Blue Armor 2000 Construction Harness
- Side D Ring Yes
- Front D-Ring No
- Type Work Postitioning, Ladder Climbing
- Belt Yes
- Leg Connection Type Tongue Buckle
- Chest Connection Type Quick-Connect
- Brand Werner
- Package Quantity 1
- Back D-Ring Yes
- Series Blue Armor 2000
- Material Polyester Web
- Style Full Body Harness
- Manufacturers Part Number H132102
- Color Family Blue
Compliance & Certifications
- Certifications ANSI Z359.11 OSHA 29 CFR 1910 & 1926
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Werner® H132101 Blue Armor Construction Harness, Tongue Buckle Legs, S
Item #: B1224267
Not Yet Rated
$156.95

Werner® H132105 Blue Armor Construction Harness, Tongue Buckle Legs, XXL
Item #: B1224279
Not Yet Rated
$160.95

Werner® H132104 Blue Armor Construction Harness, Tongue Buckle Legs, XL
Item #: B1224375
Not Yet Rated
$160.95

Werner® H132102 Blue Armor Construction Harness, Tongue Buckle Legs, M/L
$162.95
- Product Information
- Customer Review
- Product Q&A
- Accessories