
Customers Also Viewed
Werner Blue Armor 2000 harnesses are designed and manufactured for the most demanding applications and the most serious professional user. Unique wear indicating webbing and impact indicators allow for easy inspection. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The back pad is large enough to protect the user's back, padded to absorb sweat and feel comfortable, and designed to prevent tangling when donning the harness. Shoulder pads provide additional user comfort. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability. Hip D-rings for positioning applications. Quick connect chest and leg buckles for fast and easy connections.
Features:
- WebAlert inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier
- Large back pad with breathable, sweat absorbing foam helps keep harness untangled when donning
- Shoulder pads for user comfort
- Hip D-rings for positioning applications
- Quick connect buckles on chest and legs for fast, easy connections
- 5-point adjustments for optimal fit
Weights & Dimensions
- Width 14-13/32 in
- Weight Capacity 310 lbs
- Size 2XL
- Weight 5.5 lbs
Product Details
- Strap Material Polyester
- Description Blue Armor 2000 Positioning Harness
- Side D Ring No
- Front D-Ring No
- Type Work Postitioning, Ladder Climbing
- Belt No
- Leg Connection Type Quick Connect
- Chest Connection Type Quick-Connect
- Brand Werner
- Package Quantity 1
- Back D-Ring Yes
- Series Blue Armor 2000
- Material Polyester Web
- Style Full Body Harness
- Manufacturers Part Number H133005
- Color Family Blue
Compliance & Certifications
- Certifications ANSI z359.11
There are no questions for this product.

Werner® H362005 LITEFIT Climbing/Positioning Harness, Tongue Buckle Legs, XXL
Item #: B1224242
Not Yet Rated
$78.95

Werner® H133001 Blue Armor Positioning Harness, Quick-Connect Legs, S
Item #: B1224280
Not Yet Rated
$129.95

Werner® H133002 Blue Armor Positioning Harness, Quick-Connect Legs, M/L
Item #: B1224398
Not Yet Rated
$129.95

Werner® H133004 Blue Armor Positioning Harness, Quick-Connect Legs, XL
Item #: B1224409
Not Yet Rated
$132.95

Werner® H133005 Blue Armor Positioning Harness, Quick-Connect Legs, XXL
$134.95
- Product Information
- Customer Review
- Product Q&A
- Accessories