Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Werner® H132004 Blue Armor Positioning Harness, Tongue Buckle Legs, XL

Werner® H132004 Blue Armor Positioning Harness, Tongue Buckle Legs, XL

Item #: WBB1224249

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$137.75 up to 11% OFF

Price: $121.95

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FallTech® Harness/Lanyard Combination Set

FallTech® Harness/Lanyard Combination Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Miller Revolution™ Harness Quick Connect Buckles, RDT-QC-UBK

Miller Revolution™ Harness Quick Connect Buckles, RDT-QC-UBK

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Protecta®® FIRST™ Vest-Style Harness, AB17550

Protecta®® FIRST™ Vest-Style Harness, AB17550

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Werner® Blue Armor 2000 Positioning Harness, Tongue Buckle Legs, XL

Werner Blue Armor 2000 harnesses are designed and manufactured for the most demanding applications and the most serious professional user. Unique wear indicating webbing and impact indicators allow for easy inspection. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The back pad is large enough to protect the user's back, padded to absorb sweat and feel comfortable, and designed to prevent tangling when donning the harness. Shoulder pads provide additional user comfort. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability. Hip D-rings for positioning applications. Quick connect chest buckle. Tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.

Features:
  • WebAlert inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier
  • Large back pad with breathable, sweat absorbing foam helps keep harness untangled when donning
  • Shoulder pads for user comfort
  • Hip D-rings for positioning applications
  • Quick connect buckles on chest
  • Tongue buckle legs straps, ideal when multiple workers use the same harness
  • 5-point adjustments for optimal fit

Product Details

  • Strap Material Polyester
  • Description Blue Armor 2000 Positioning Harness
  • Side D Ring Yes
  • Front D-Ring No
  • Type Work Postitioning, Ladder Climbing
  • Belt No
  • Leg Connection Type Tongue Buckle
  • Chest Connection Type Quick-Connect
  • Brand Werner
  • Package Quantity 1
  • Back D-Ring Yes
  • Series Blue Armor 2000
  • Material Polyester Web
  • Style Full Body Harness
  • Manufacturers Part Number H132004
  • Color Family Blue

Weights & Dimensions

  • Width 14-13/32 in
  • Weight Capacity 310 lbs
  • Size XL
  • Weight 5.5 lbs

Compliance & Certifications

  • Certifications ANSI z359.11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Werner® M210004 Tool/Positioning Belt, XL

Werner® M210004 Tool/Positioning Belt, XL

Item #: B1224478

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.38

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® H132004 Blue Armor Positioning Harness, Tongue Buckle Legs, XL

Werner® H132004 Blue Armor Positioning Harness, Tongue Buckle Legs, XL

Item #: WBB1224249

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant