
Customers Also Viewed
Bosch Blue Granite Hammer Drill Bits deliver fast impact drilling on concrete, stone, and masonry. Low voltage, high temperature brazing prevents the carbide cutting edge from breaking out, even when heat builds up during deep drilling. Milled u-flute and deep-cut single-flute designs work with the diamond ground tip for fast removal of drilling dust and increased drilling speed.
Weights & Dimensions
- Flute Length 4 in
- Size 5/32 in
- Length 6 in
Product Details
- Type Blue Granite
- Brand Bosch
- Description Hammer Drill Bit
- Manufacturers Part Number HCBG0205
- Shank Type Straight
There are no questions for this product.

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces
Item #: B1035745
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$59.95

10-pc Spiral Extractor & Drill Bit Set in Metal Index
Item #: B223481
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$51.95

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit
Item #: B1377545
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.95

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"
Item #: B1036455
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$31.95

BOSCH® Blue Granite Hammer Drill Bit, HCBG0205, 5/32" X 4" X 6", Carbide Tip - Pkg Qty 5
$4.64
- Product Information
- Customer Review
- Product Q&A
- Accessories