x

Take 15% off your entire order!

Offer applied at checkout

Blue Tint Bags and Covers on Roll, 1.25 mil, 12" x 8" x 30", Pkg Qty 150

Blue Tint Bags and Covers on Roll, 1.25 mil, 12" x 8" x 30", Pkg Qty 150

Item #: WBB478363

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Blue Tint Bags and Covers on Roll, 1.25 mil, 12" x 8" x 30", Pkg Qty 150

Features:
  • Packed on convenient rolls
  • Economical and strong low density material
  • FDA compliant
  • Blue tint indicates breaks and tears

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER BOR128030B
  • LENGTH INCHES 30
  • WIDTH INCHES 12
  • DEPTH INCHES 8
  • THICKNESS MIL 1.25
  • COLOR FINISH Blue Tint
  • CONSTRUCTION LDPE
  • DESCRIPTION Blue Tint Bags and Covers on Roll
  • CLOSURE Open Ended
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 150
  • TYPE On Roll
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Blue Tint Bags and Covers on Roll, 1.5 mil, 26" x 36", Pkg Qty 150

Item #: B478607

Not Yet Rated

Usually ships in 5 to 8 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blue Tint Bags and Covers on Roll, 1.25 mil, 12" x 8" x 30", Pkg Qty 150

Blue Tint Bags and Covers on Roll, 1.25 mil, 12" x 8" x 30", Pkg Qty 150

Item #: WBB478363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant