Global Industrial
Model # :WB988884
Global Industrial Heavy Duty Aluminum Dock Plate, 60"W x 24"L, 11,850 Lb. Capacity
|
Questions & Answers (0)
Product Description
✓ 11,850 lb. weight capacity
✓ Integral handle holes for easy lifting
✓ Slip-resistant diamond tread surface
Provide a low-cost solution to bridging the gap between your loading dock and trailer with the Global Industrial Heavy Duty Aluminum Dock Plate. This lightweight aluminum dock plate has grip handles, beveled entry and exit edges, and 11" apron and 11-degree crown angle to offer a smooth transition when loading and unloading materials and goods. The safety stop, located on underside of the plate, helps secure it in position. Keep in mind, the width of your dock plate should be 12" wider than the load. OSHA compliant. Not for use with rider type trucks. Made in the USA. 1-Year Limited Warranty.
✓ Integral handle holes for easy lifting
✓ Slip-resistant diamond tread surface
Provide a low-cost solution to bridging the gap between your loading dock and trailer with the Global Industrial Heavy Duty Aluminum Dock Plate. This lightweight aluminum dock plate has grip handles, beveled entry and exit edges, and 11" apron and 11-degree crown angle to offer a smooth transition when loading and unloading materials and goods. The safety stop, located on underside of the plate, helps secure it in position. Keep in mind, the width of your dock plate should be 12" wider than the load. OSHA compliant. Not for use with rider type trucks. Made in the USA. 1-Year Limited Warranty.
PRICE
$749.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 60 in |
| Height | 1 in |
| Weight Capacity | 11850 lbs |
| Weight | 86 lbs |
| Thickness | 1/2 in |
Product Details
| Assembly Required | No |
| Type | High Traction Dock Plate |
| Material | Aluminum |
| Color | Gray |
| Manufacturers Part Number | 988884 |
| Brand | Global Industrial |