Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WBB3113344

MPN #: EZ47LR-PAIR

Bluff® Ez-Roll Attachment For Aluminum Dock Boards - 54"- 60" Length

Product Description
This set of EZ-Roll attachments allow one person to transport and position their Bluff Dock Board without the use of a forklift. Telescopic handles fold down to the side of the Dock Board when not in use, safely out of the way. Note: This size is only for use with Bluff® Aluminum Dock Boards with Steel Curbs. Works with Bluff models AC6060, BC6060, AC7260, BC7260. Dock Board sold separately.

PRICE
$749.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width6 in
Height6 in

Product Details

TypeEZ-Roll Attachment
MaterialSteel
ColorBlue
BrandBluff Manufacturing