The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification. 3:1 heat-shrinking wire sleeve is ideal for labeling in harsh environments and is resistant to chemicals, grease, oil and cleaning agents. Polyolefin wire marking sleeves have a smudge-proof finish and print in black text on a white background. PermaSleeve labels provide wire identification that combines speed, ease of use and permanence for long-lasting, high quality identification. Cold resistant and flame-retardant with an operating temperature of -67°F to 275° F (-55° C to 135°C). PermaSleeve wire labels are ideal for electrical contractors, maintenance crews and industrial professionals.
Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-8" Dia X 7'L, Black-White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 ft |
| Width | 2 in |
| Height | 41/64 in |
| Weight | 0.2 lbs |
| Label/Tape Width | 3/8 in |
Product Details
| Type | Thermal Transfer |
| Color | White |
| For Use With | BMP®21 PLUS Portable Label Printer, IDPAL Handheld Label Maker |
| Material | Polyolefin |
| Package Quantity | 1 |
| Description | Heat Shrink Wire Marking Labels |
| Manufacturers Part Number | M21-375-C-342 |
| Brand | Brady |