Brady BMP21 Series WorkHorse Permanent Polyester Labels, 3-4"W X 21'L, Black-White
Write a Review
|
Questions & Answers (0)
Product Description
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. All-in-one cartridge includes ribbon and label supply. RoHS compliant to 2005-618-EC MCV amendment to RoHS Directive 2002-95-EC; UL approved; CSA accepted.
PRICE
$38.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 ft |
| Width | 3/4 in |
| Weight | 0.6 lbs |
| Label/Tape Width | 3/4 in |
Product Details
| Type | Thermal Transfer |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Label |
| Color | White |
| Manufacturers Part Number | M21-750-423 |
| For Use With | BMP®21 PLUS Portable Label Printer, LABPAL Handheld Label Maker, IDP |
| Brand | Brady |