Brady BMP61 Series R6000 Printer Ribbon, 2"W X 75'L, Black, M61-R6010
Write a Review
|
Questions & Answers (0)
Product Description
Brady BMP61 Series ribbon cartridges allow users to change ribbons in seconds. One-color ribbon for printing a single color onto a label. R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material. Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady® . Automatic label formatting with smart cell technology and easy loading.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Width | 3 in |
| Weight | 0.3 lbs |
| Ribbon Width | 2 in |
Product Details
| Type | Ribbon in Cartridge |
| Material | Resin |
| Package Quantity | 1 |
| Description | Printer Ribbon |
| Color | Black |
| Manufacturers Part Number | M61-R6010 |
| For Use With | BMP®61 Labeling System |
| Brand | Brady |