Brady BMP71 Series Indoor-Outdoor Industrial Vinyl Labels, 2"W X 50'L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces, including outdoors. This B-595 vinyl material with permanent acrylic adhesive keeps labels adhered in harsh climates and is resistant to chemicals, oils and detergents. Permanent adhesive tape adheres to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy. Prints on white vinyl background with a clean gloss finish that is resistant to exposure to chemicals, grease, oil, and cleaning agents. Durable labeling tape with an average outdoor durability of 8-10 years in temperatures ranging from -40°F to 180°F.
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 1-3/4 in |
| Weight | 0.5 lbs |
| Label/Tape Width | 2 in |
Product Details
| Type | Thermal Transfer |
| Color | Blue |
| For Use With | BMP®71 Label Printer |
| Temperature Range | -4 to 180 (-40C to 82C) °F |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Label |
| Manufacturers Part Number | M7C-2000-595-BL |
| Brand | Brady |