Kennedy Group Board Container Placard Label Holder IPX-17 - 4 Holes,w/"Place Label Here" 5-1/2x7-7/8 - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
The Board Placard label holder is specifically designed for fastening to containers with ribbed or uneven surfaces that have no place for traditional labels or label holders. It is a permanent label holder that allows for easy application and removal of single-use labels with no sticky residue or messy overlapping, keeping reusable containers neat and clean.
PRICE
$680.00 Sold in packages of 100 / $6.80 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 5-1/2 in |
| Weight | 7 lbs |
Product Details
| Style | Printed With Place Label Here |
| Type | Industrial |
| Material | 30 Mil White PVC With A Proprietary Release Surface |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | IPX-17 |
| Accessory Type | Label and Holder |
| For Use With | Containers w/Ribbed or Uneven Surfaces |
| Brand | The Kennedy Group |