This Stainless Steel Shelf is ideal for use in areas where extra space is needed, such as restrooms and changing areas, hospitals, recreation centers, kitchens, and more. Shelf is constructed of durable 18-gauge stainless steel with a satin finish, and resists corrosion. Brackets are constructed of 16-gauge stainless steel with satin finish. Features a 3/4" return edge, with a hemmed front edge for safety. Dimensions: 18"W x 8"D.
Bobrick® Stainless Steel Shelf, 18"W x 8"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 8 in |
| Height | 3 in |
Product Details
| Style | Standard |
| Type | Full Unit |
| Shelf Type | Flat Solid |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Description | Shelf |
| Color | Silver |
| Manufacturers Part Number | B-298x18 |
| Brand | Bobrick |