SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Body & Magnet Head Assy For Southbend, 1164037

Body & Magnet Head Assy For Southbend, 1164037

Item #: WBB1023966

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $208.95

Save $10.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gas Control Valve, 1/2" 24V For Southbend, 1175016

Gas Control Valve, 1/2" 24V For Southbend, 1175016

Gas Control For Vulcan, 410841-30

Gas Control For Vulcan, 410841-30

Orifice #43, For Southbend, 1008743

Orifice #43, For Southbend, 1008743

Hose Kit, Gas, 3/4" X 48", For Dormont, 1675KIT48

Hose Kit, Gas, 3/4" X 48", For Dormont, 1675KIT48

Quick Disconnect Device For Dormont, B-100

Quick Disconnect Device For Dormont, B-100

Hose Kit, Gas, 1/2" X 48", For Dormont, 1650KIT48

Hose Kit, Gas, 1/2" X 48", For Dormont, 1650KIT48

Burner Valve, For Southbend, 1178202

Burner Valve, For Southbend, 1178202

Hose Kit, Gas, 1" X 48", For Dormont, 16100KIT48

Hose Kit, Gas, 1" X 48", For Dormont, 16100KIT48

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Body & Magnet Head Assy For Southbend, 1164037

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Pilot In/Out (CCT) 1/4 in
  • Gas In (NPT) 1/2 in
  • Gas Out (NPT) 1/2 in

Product Details

  • Type Body & Magnet Head Assembly
  • Brand Southbend
  • Manufacturers Part Number 54-1018-SOU
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Body & Magnet Head Assy For Southbend, 1164037

Body & Magnet Head Assy For Southbend, 1164037

Item #: WBB1023966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant