Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2888988

MPN #: J26123C.XL

Tingley® Bomber II™ Jacket, Black with Fluorescent Yellow/Green Tape, XL

Product Description
The Bomber II™ Jacket – ANSI and CSA compliant high visibility insulated jacket. A highly visible insulated winter wear jacket designed to provide warmth, comfort and safety at an affordable price.

Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.

Features & Benefits:
  • ANSI/ISEA 107 Type O Class 1 compliant, 100% waterproof jacket for high visibility
  • CSA Z96 Class 1 Level 2 compliant, 100% waterproof jacket for high visibility
  • Quilted polyester lining provides warmth and comfort
  • Overhead shoulder design for complete freedom of movement
  • Storm fly front and zipper front closure seal out wind and rain
  • Roll-a-way hood in collar for your convenience
  • Slash front pockets with closure
  • Left breast radio pocket with flap closure
  • Elasticized cuffs and waist for comfortable fit
  • Dark colored fabric helps conceal dirt
  • Stitched and taped seams for 100% waterproof protection
  • 210 denier polyester shell for great wear
  • 2" two-tone silver reflective tape reflects light for 360° nighttime conspicuity
  • 2 Mic Tabs

ANSI 107 Class 1 defines the minimal level of visibility. Type O specifies Off-Roadway and Non-Roadway use.

Meets CSA Z96 requirements for high-visibility safety clothing for Canadian workers.

Designed to meet the ANSI 107 standard, Job Sight apparel is engineered to provide excellent daytime and nighttime visibility, superior comfort, and safety protection in the toughest work environments.

PRICE
$68.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/2
Sleeve Length37.5"
SizeXL
Fits Chest Size55"

Product Details

TypeHigh Visibility Jacket
Reflective TapeYes
ClassANSI Class 1; CSA Class 1
ColorBlack
Number of Pockets7
Number of Inside Pockets2
StyleBomber
Closure TypeZipper
High VisibilityYes
Material210D Polyester/Polyurethane
Front ClosureZipper
DescriptionInsulated Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberJ26123C.XL
WaterproofYes
Primary UseCold Weather Protection
Number of Outside Pockets5
BrandTingley

Compliance & Certifications

CertificationsANSI/ISEA 107 Type O Class 1; CSA Z96 Class 1 Level 2