Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Victorinox 5 Boning Knife, Narrow Blade, Stiff, Black Fibrox Handle 40510

Victorinox 5 Boning Knife, Narrow Blade, Stiff, Black Fibrox Handle 40510

Item #: WBB240281

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorinox 5 Boning Knife, Narrow Blade, Stiff, Black Fibrox Handle 40510

Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. A boning knife is a type of kitchen knife with a sharp point and narrow blade. It is used in food preparation for removing the bones of poultry, meat, and fish. It features a very narrow blade. A stiff boning knife is good for boning beef and pork, but a very flexible boning knife is preferred for poultry and fish. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Product Details

  • Type Stamped
  • Handle Material Black Fibrox
  • Brand Victorinox
  • Description Boning Knife
  • Edge Type Straight
  • Material High Carbon Stainless Steel
  • Manufacturers Part Number 5.6403.12

Weights & Dimensions

  • Blade Length 5 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 5 Boning Knife, Narrow Blade, Stiff, Black Fibrox Handle 40510

Victorinox 5 Boning Knife, Narrow Blade, Stiff, Black Fibrox Handle 40510

Item #: WBB240281

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant