Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Victorinox 6 Boning Knife, Narrow Blade, Stiff, Rosewood Handle 5.6406.15

Victorinox 6 Boning Knife, Narrow Blade, Stiff, Rosewood Handle 5.6406.15

Item #: WBB240275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorinox 4.5 Poultry, Boning Knife, Medium, Fibrox Handle 41822

Victorinox 4.5 Poultry, Boning Knife, Medium, Fibrox Handle 41822

Winco KWP-62 - Wide, Stiff, Boning Knife - Pkg Qty 6

Winco KWP-62 - Wide, Stiff, Boning Knife - Pkg Qty 6

Winco KWH-4 Narrow Boning Knife Straight Blade - Pkg Qty 6

Winco KWH-4 Narrow Boning Knife Straight Blade - Pkg Qty 6

Victorinox 3 Poultry, Slant Point Vent, Boning Knife, Medium Fibrox Handle 41820

Victorinox 3 Poultry, Slant Point Vent, Boning Knife, Medium Fibrox Handle 41820

Sharpening Stone, Crystolon Coarse

Sharpening Stone, Crystolon Coarse

Sharpening Stone, Combination Fine and Coarse, JB8, Crystolon, 8" x 2" x 1"

Sharpening Stone, Combination Fine and Coarse, JB8, Crystolon, 8" x 2" x 1"

Winco TWP-31 Sandwich Spreader, 3-1/2"L Blade, White Polypropylene Handle - Pkg Qty 24

Winco TWP-31 Sandwich Spreader, 3-1/2"L Blade, White Polypropylene Handle - Pkg Qty 24

Victorinox 6 Fillet Knife, Straight Blade, Semi-flexible, Black Fibrox Handle 40714

Victorinox 6 Fillet Knife, Straight Blade, Semi-flexible, Black Fibrox Handle 40714

Winco KWP-100 - Wide Cook's Knife - Pkg Qty 6

Winco KWP-100 - Wide Cook's Knife - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Victorinox 6 Boning Knife, Narrow Blade, Stiff, Rosewood Handle 40013

Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. A boning knife is a type of kitchen knife with a sharp point and narrow blade. It is used in food preparation for removing the bones of poultry, meat, and fish. It features a very narrow blade. A stiff boning knife is good for boning beef and pork, but a very flexible boning knife is preferred for poultry and fish. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Product Details

  • Type Stamped
  • Handle Material Rosewood
  • Brand Victorinox
  • Description Boning Knife
  • Edge Type Straight
  • Material High Carbon Stainless Steel
  • Manufacturers Part Number 5.6406.15

Weights & Dimensions

  • Blade Length 6 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 6 Boning Knife, Narrow Blade, Stiff, Rosewood Handle 5.6406.15

Victorinox 6 Boning Knife, Narrow Blade, Stiff, Rosewood Handle 5.6406.15

Item #: WBB240275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant