Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

6", Curved Edge, Rosewood Handle, Boning Knife

6", Curved Edge, Rosewood Handle, Boning Knife

Item #: WBB240238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6, Curved Edge, Rosewood Handle, Boning Knife

Boning Knife
A narrow, delicately shaped blade is combined with a hefty, easily controlled handle to provide the right feel when cutting around the bone. Used for separating meat from bones, cooked or uncooked. This knife has no peer. Generally 6 in length.

Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.

Product Details

  • Type Stamped
  • Handle Material Rosewood
  • Brand Victorinox
  • Description Boning Knife
  • Edge Type Curved
  • Material High Carbon Stainless Steel
  • Manufacturers Part Number 5.6520.15

Weights & Dimensions

  • Blade Length 6 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6", Curved Edge, Rosewood Handle, Boning Knife

6", Curved Edge, Rosewood Handle, Boning Knife

Item #: WBB240238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant