Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Bark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Complete your work environment with the accessories that suits your needs. Features 5 shelves, three of which are adjustable.
PRICE
$449.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 11-5/8 in |
| Height | 72 in |
| Weight | 80 lbs |
Product Details
| Assembly Required | Yes |
| Number of Adjustable Shelves | 3 |
| Color | Bark Gray |
| Mobile or Stationary | Stationary |
| Number of Shelves | 5 |
| Material | Particle Board |
| Description | Bookcase |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 65715-000047 |
| Brand | Bestar |
Warranty
| Warranty | 10 yr |