x

Take 15% off your entire order!

Offer applied at checkout

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Black

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Black

Item #: WBB2262640

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Bark Gray
  • White
  • Bordeaux & Graphite
  • Dark Chocolate
  • White Chocolate
  • Black
  • Dark Deep Chocolate

Black

$282.63 up to 52% OFF

Price: $135.95

Save $6.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Black

Complete your work environment with the accessories that suits your needs. Features 5 shelves, three of which are adjustable.

  • WIDTH INCHES 29-1/2
  • DEPTH INCHES 11-5/8
  • HEIGHT INCHES 72
  • COLOR FINISH Black
  • ASSEMBLY Unassembled
  • BRAND Bestar
  • CONSTRUCTION Particle Board
  • DESCRIPTION Bookcase
  • MANUFACTURERS PART NUMBER 65715-3118
  • OPENINGS 5
  • WEIGHT LBS 80
  • PACKAGE QUANTITY 1
  • LIMITED WARRANTY 10 Years
  • NUMBER OF SHELVES 5
  • COLOR FAMILY Black
  • NUMBER OF ADJUSTABLE SHELVES 3
  • MOBILE OR STATIONARY Stationary
  • SERIES NAME Standard
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 06, 2019

    Easy
    Your review:
    Easy assembly. Sturdy when put together
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Black

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Black

Item #: WBB2262640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant