SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf White

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf White

Item #: WBB2262641

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • White
  • Black

White

$282.63 up to 38% OFF

Price: $173.95

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Black

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Black

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Dark Chocolate

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Dark Chocolate

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Bark Gray

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Bark Gray

36" Adjustable Bookcase - 36"W x 11-7/8"D x 35-5/8"H Mahogany

36" Adjustable Bookcase - 36"W x 11-7/8"D x 35-5/8"H Mahogany

Interion® All Steel Bookcase 36" W x 12" D x 84" H Black 7 Openings

Interion® All Steel Bookcase 36" W x 12" D x 84" H Black 7 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Black 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Black 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 84" H Putty 7 Openings

Interion® All Steel Bookcase 36" W x 12" D x 84" H Putty 7 Openings

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Medical Chart Hanging Wall File Holder, 20 Pockets, Black

Global Industrial™ Medical Chart Hanging Wall File Holder, 20 Pockets, Black

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 48"W x 24"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 48"W x 24"D

Global Industrial™ 20 Pockets - Medical Chart Hanging Wall File Holder - Gray

Global Industrial™ 20 Pockets - Medical Chart Hanging Wall File Holder - Gray

Industrial Stool - Stainless Steel

Industrial Stool - Stainless Steel

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Galvanized Shelf, 96"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Galvanized Shelf, 96"W x 30"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 36"Wx24"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 36"Wx24"D

20 Pocket Medical Chart & Special Purpose Literature Rack - Black

20 Pocket Medical Chart & Special Purpose Literature Rack - Black

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf White

Complete your work environment with the accessories that suits your needs. Features 5 shelves, three of which are adjustable.

Weights & Dimensions

  • Depth 11-5/8 in
  • Width 29-1/2 in
  • Height 72 in
  • Weight 80 lbs

Product Details

  • Number of Adjustable Shelves 3
  • Description Bookcase
  • Assembly Required Unassembled
  • Number of Shelves 5
  • Mobile or Stationary Stationary
  • Number of Compartments 5
  • Brand Bestar
  • Package Quantity 1
  • Material Particle Board
  • Manufacturers Part Number 65715-000017
  • Color Family White

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf White

Bestar® Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf White

Item #: WBB2262641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant