- The 36"W x 13"D x 60"H welded steel bookcase has 4 shelves, with 3 adjustable in 2" Increments
- For added strength, each shelf is fitted with a welded stiffener and is also supported in the center rear, providing a 160-lb capacity per shelf
- A powder coat paint finish provides durability and ease of cleaning
- Plastic floor glides allow for easy movement
- Packed in a double-wall carton and a custom wooden crate
- 5-year limited warranty against defects in materials and craftsmanship
- Ships in a custom wooden crate
Steel Cabinets USA Bookcase, Assembled, 36”W x 13”D x 60”H, Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$439.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 13 in |
| Height | 60 in |
| Weight | 85 lbs |
| Thickness | 24 ga |
Product Details
| Type | Bookcase |
| Shelf Capacity | 160 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Charcoal |
| Door Type | Welded Steel |
| Series | Industrial/Commercial |
| Number of Doors | 0 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | BCA-366013-C |
| Number of Fixed Shelves | 1 |
| Brand | Steel Cabinets USA |
Warranty
| Warranty | 5 |