Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Cabinets USA

Model # :WBB3134372

MPN #: MBCA-363318-G

Steel Cabinets USA Bookcase, Assembled, 36”W x 18”D x 33”H, Gray

Product Description
Features:
  • The 36"W x 18"D x 33"H welded steel mobile bookcase has adjustable shelves that are reinforced with a welded stiffener and adjust in 2" increments
  • To prevent sagging, each shelf is also supported in the center rear, providing a 160-lb capacity per shelf
  • Heavy-duty 3" casters (2 locking) allow for easy mobility and are pre-installed at factory
  • A powder coat paint finish provides durability and ease of cleaning
  • Plastic floor glides allow for easy movement
  • Packed in a double-wall carton and a custom wooden crate
  • 5-year limited warranty against defects in materials and craftsmanship
  • Ships in a custom wooden crate
  • Factory-installed casters to save time


PRICE
$519.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height33 in
Weight62 lbs
Thickness24 ga

Product Details

TypeMobile Bookcase
Shelf Capacity160 lbs
Number of Adjustable Shelves1
ColorGray
Door TypeWelded Steel
SeriesIndustrial/Commercial
Number of Doors0
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Package Quantity1
Manufacturers Part NumberMBCA-363318-G
Number of Fixed Shelves1
BrandSteel Cabinets USA

Warranty

Warranty5