16" Polyethylene Boot Covers, Elastic Top, 2XL, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
Boot Covers, 16" Polyethylene, Elastic Top, 2X
Clear PE Shoe Cover, 5 Mil, XL, W/Elastic Opening, 50 Ea/Box
Heavy duty 5 mil., with elastic. 18" height
Clear PE Shoe Cover, 5 Mil, XL, W/Elastic Opening, 50 Ea/Box
Heavy duty 5 mil., with elastic. 18" height
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 16 in |
| Size | 2XL |
| Material Thickness | 5mm |
| Shoe Size | 14 - 18 |
| Boot Size | 15 - 18 |
Product Details
| Type | Boot Cover |
| Color | Clear |
| Style | General Use |
| Material | Polyethylene |
| Package Quantity | 50 |
| Description | 16" Elastic Top Boot Covers |
| Manufacturers Part Number | MCPB-6-E/T-2X-250 |
| Brand | The Safety Zone |