Fasade Glue-up decorative thermoplastic ceiling panels provides the classic look of Traditional tin ceilings for a fraction of the cost. Whether you are remodeling an entire room or simply accenting a small area, these ceiling panels create an instant designer look. Unlike Traditional tin panels that require decades to acquire an antique look, these ceiling panels have that turn of the century authenticity right out of the box. Fire Rating - Class A.
Fasade Border Fill - 48-3/8" x 24-3/8" PVC Glue Up Tile in Gloss White - PG5600
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-3/8 in |
| Width | 24-3/8 in |
| Height | 13/1000 in |
| Thickness | 13/1000 in |
Product Details
| Style | Border Fill |
| Material | PVC |
| Package Quantity | 5 |
| Color | Gloss White |
| Manufacturers Part Number | PG5600 |
| Mounting Style | Glue Up |
| Brand | Fasade |
Warranty
| Warranty | 5 yr |