These spring clips secure tools for easy organization and access in garages, warehouses, assembly lines, and more. The clips lock onto steel tool board panels and will not separate when tools are removed. The steel construction provides strength and durability for lasting tool support. Includes the necessary clips for securing accessories. Package quantity is 10. Zinc plated color finish.
Bott 15200273 Single-Spring Clips For Perfo Panels - Package Of 10 - 1-1/4"W
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$13.50was $22.25
Save $8.75 (39%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 1-1/2 in |
| Height | 2-1/2 in |
Product Details
| Type | Spring Clip |
| Material | Steel |
| Package Quantity | 10 |
| Color | Silver |
| Manufacturers Part Number | 15200273 |
| Brand | Bott |