Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zephyr Secure

Model # :WBB2279951

MPN #: 18074

Zephyr Bottom Resettable Combination Padlock 18074- 1-1/4" (31.75mm) Shackle Tall - Pkg Qty 10

Product Description
Zephyr Bottom Resettable Combination Padlock 18074 - 2-1/2" (63.5mm) Shackle Tall

The 18074 is a steel laminated 3 dial combination lock. The 1-9/16" steel body offers extra strength without becoming too bulky, perfect for industrial use. The latch mechanism is a double dead bolt lock that increases the security and durability of this universally used lock. The 18074 features 10,000 combinations, and includes a change tool that allows you to reset your combinations as desired.

Features:

  • Meets ASTM-F883 Specifications
  • Hardened steel shackle; 1/4" (6.35mm) diameter, 1-1/4" (31.75mm) tall
  • Plastic bump guard
  • Includes change tool


PRICE
$132.50  Sold in packages of 10 / $13.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Weight0.6 lbs
Shackle Diameter1/4 in
Shackle Inside Height1 in
Shackle Inside Width.8 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
TypeCombination Different
ColorGray
Accessory TypeLock
Shackle MaterialSteel
Style3-Digit Bottom Combo Padlock w/Change Tool Override
IncludesChange Tool
FinishChrome Plated
MaterialSteel
DescriptionCombo Padlock-Bottom
Package Quantity10
Manufacturers Part Number18074
Door HingeAll
BrandZephyr Secure

Warranty

Warranty3 yr