Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Serving Bowls

133 Results

Free Shipping

Type

View All Type

Shape

Brand

View All Brand
View All Length
View All Material
View All Width
View All Height
View All Capacity
View All Color
133 Results
Compare
1
1
$55.80
Sold in packages of 6 / $9.30 ea
Ships in 2 Business Days

Capacity

2.2 Qt. oz

Color

Red

Width

10-7/16 in

Height

3-3/16 in

Compare
1
1
$429.95
Ships in 5 Business Days

Color

Blue

Width

14-1/4 in

Height

10-3/4 in

Package Quantity

1

Compare
3
3
Minimum purchase quantity is 3
$149.95
Ships in 5 Business Days

Capacity

8 oz

Color

Clear

Width

10-1/4 in

Height

12-1/2 in

Compare
BESTSELLER
3
3
Minimum purchase quantity is 3
$179.95
Ships in 5 Business Days

Capacity

9 oz

Color

Red

Width

17-1/2 in

Height

10-1/4 in

Compare
40
40
Minimum purchase quantity is 40
$5.94
Ships in 7 Business Days

Color

White

Width

3.25 in

Height

1.625 in

Compare
1
1
$78.00
Sold in packages of 12 / $6.50 ea
Ships in 7 Business Days

Capacity

1.65 Qt. oz

Color

Clear

Package Quantity

12

Material

Polycarbonate