Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2093719

MPN #: 843BK72SE-PC

Visiontron Braided Polypropylene 6' Black Rope, Polished Chrome Snap Ends, 1-1/2 Diameter

|
Questions & Answers (0)
PRICE
$108.95
Usually ships in 7 to 10 days
Select Color
Visiontron Braided Polypropylene 6' Black Rope, Polished Chrome Snap Ends, 1-1/2" Diameter

Braided Polypropylene Rope for use with Conventional Stanchions.

Features:
  • Black Braided Polypropylene 'twisted plastic' rope
  • Provides an elegant swag between two Conventional Posts
  • 1-1/2" diameter
  • Polished Chrome Snap Ends
  • 6' overall length
  • For indoor or outdoor use
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.