- Braided stainless steel compressor jumper hose/line
- One end rigid male NPT, one end swivel female NPT
- 200 psi rated
Rapidair® Braided Stainless Steel Jumper Hose, 1-1/2" NPT Male x Swivel Female x 36"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Hose Inside Diameter | 1-1/2 in |
Product Details
| Material | Stainless Steel |
| Description | Jumper Hose |
| Color | Silver |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | F0226 |
| PSI | 200 psi |
| Brand | Rapidair |