Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rapidair

Model # :WBB3183940

MPN #: F0228

Rapidair® Braided Stainless Steel Jumper Hose, 3" NPT Male x Swivel Female x 36"L

Product Description
Features:
  • Braided stainless steel compressor jumper hose/line
  • One end rigid male NPT, one end swivel female NPT
  • 200 psi rated


PRICE
$485.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Hose Inside Diameter3 in

Product Details

MaterialStainless Steel
DescriptionJumper Hose
ColorSilver
Working Pressure Rating200 psi
Manufacturers Part NumberF0228
PSI200 psi
BrandRapidair