Rapidair® Brass Ball Valve, Female x Female, 1" NPT
Write a Review
|
Questions & Answers (0)
Product Description
Brass NPT Ball Valve, Full Port, Female NPT x Female NPT.
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1 in |
| Thread | NPT |
Product Details
| Type | Ball Valve |
| Body Material | Brass |
| Material | Brass |
| Package Quantity | 1 |
| Description | Ball Valve |
| Manufacturers Part Number | K35100 |
| PSI | 150 psi |
| Brand | Rapidair |